Shop Alternate Products
This Product is Discontinued
Edsal
Workbench, Butcher Block, 72" W, 35-1/2" Height, 2000 lb., Panel (Discontinued)
Mfr # 4TW55
Zoro # G1080161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray