Mobile Service Bench

VALUE BRAND| Zoro #: G1685004| Mfr #: TT1824S TT1824D TT1824D

$205.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685004 Mfr #: TT1824S TT1824D TT1824D
Material: steelItem: Mobile Service Bench
Caster Type: SwivelFinish: Powder Coated
Overall Width: 18"Color: Gray
Overall Length: 24"Caster Dia.: 3"
Overall Height: 34-1/2"Number of Drawers: 4
Load Capacity: 400 lb.Handle: Built-In
Number of Shelves: 1Drawer Width: 15"
Number of Doors: 0Drawer Height: 4-5/8"
Drawer Depth: 23"Country of Origin (subject to change): United States

Product Description

Mobile Service Bench, Load Capacity 400 lb., Overall Length 24 In., Overall Width 18 In., Overall Height 34-1/2 In., Number of Doors 0, Number of Shelves 1, Number of Drawers 4, Caster Dia. 3 In., Caster Type Swivel, Material Steel, Color Gray, Powder Coated Finish, Handle Built-In, Drawer Height 4-5/8 In., Drawer Width 15 In., Drawer Depth 23 In.

Product Reviews

Save 15%. Sign up for Z-mail.