Workbench, Butcher Block, 60" W, 30" D

EDSAL| Zoro #: G1384381| Mfr #: 4TW44

$561.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384381 Mfr #: 4TW44
Workbench/Table Frame Material: SteelFinish: Powder Coated
Edge Type: StraightHeight: 34"
Item: WorkbenchLoad Capacity: 2000 lb.
Workbench/Table Leg Type: Panel/PedestalDepth: 30"
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Width: 60"Workbench/Table Surface Material: Butcher Block
Top Thickness: 1-3/4"Includes: (1) Door Ped, (1) Panel Leg, Maple Top
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 2000 lb., Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Panel/Pedestal, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1-3/4 In., Color Gray, Finish Powder Coated, Includes (1) Door Ped, (1) Panel Leg, Maple Top

Product Reviews

Save 15%. Sign up for Z-mail.