Workbench, Shop Top, 60" W, 30" D

EDSAL| Zoro #: G1167616| Mfr #: 4TW87

$470.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167616 Mfr #: 4TW87
Workbench/Table Frame Material: SteelFinish: Powder Coated
Edge Type: StraightHeight: 34"
Item: WorkbenchLoad Capacity: 2000 lb.
Workbench/Table Leg Type: Panel/PedestalDepth: 30"
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Width: 60"Includes: (1) Door Ped, (1) Panel Leg, Shop Top
Workbench/Table Surface Material: Shop TopTop Thickness: 1/1/2"
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 2000 lb., Workbench/Table Surface Material Shop Top, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Panel/Pedestal, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1/1/2 In., Color Gray, Finish Powder Coated, Includes (1) Door Ped, (1) Panel Leg, Shop Top

Product Reviews

Save 15%. Sign up for Z-mail.