KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Kit 48Wx18Dx85 In L., Steel

EDSAL| Zoro #: G1094606| Mfr #: IPS4818

$88.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Panel kit
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094606 Mfr #: IPS4818
Width: 48"Item: Panel kit
Depth: 18"Length: 85"
Country of Origin (subject to change): United States

Description

Panel Kit, Length 85 In., Width 48 In., Depth 18 In.

Reviews