DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Panel Kit, Industrial, Add-On

EDSAL| Zoro #: G1840763| Mfr #: IPA4824

$100.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 85"
Color:
Type: Industrial, Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840763 Mfr #: IPA4824
Overall Height: 85"Color:
Type: Industrial, Add-OnItem:
Overall Depth: 24"Overall Width: 48"
Country of Origin (subject to change): United States

Description

Panel Kit, Material Steel, Gray

Reviews