Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Panel Kit, Industrial, Starter
  • Zoro #: G0243756
  • Mfr #: IPS3624
$62.99
  • Type: Industrial, Starter
  • Overall Height: 85"
  • Finish - Shelving and Racks: Powder Coated
See full product details
This item ships free.

Edsal #IPS3624 Specifications

  • Zoro #: G0243756
  • Mfr #: IPS3624
Type: Industrial, Starter Overall Height: 85"
Finish - Shelving and Racks: Powder Coated Item: Panel Kit
Material: Steel Overall Depth: 24"
Color: Gray Overall Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Component, Panel Kit, Overall Width 36 In., Overall Depth 24 In., Overall Height 85 In., Material Steel, Gray, Finish - Shelving and Racks Powder Coated

Reviews of Edsal #IPS3624