Edsal
Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H
Mfr # CPN039
Zoro # G1600706
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Depth 12 in
- Overall Width 36 in
- Width 36"
Explore More Products
- EDSAL Base Strip, Steel, 36 In. W 3615BXN-SP
- EDSAL Post Kit, 85 In., Steel IPKO85GY
- EDSAL Framing Upright, 72"H, Gray 5800RE
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 12SBN
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 24SBN
- EDSAL Post Kit, 85 In., Steel 1210-PK
- EDSAL Panel Kit, Gry, 36 In. W, 24 In. D, 75 In. H CPN037
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H CPN035
- EDSAL Panel Kit 48Wx18Dx85 In L., Steel IPS4818
- KNAPE & VOGT Stl Brs Shelf Support 345 BR
- LOWELL Rack Rails TF 7U 1pr RRTF-7
- Edsal Shelving & Rack Accessories