HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Panel Kit, Gry, 36 In. W, 18 In. D, 75 In. H

EDSAL| Zoro #: G2443664| Mfr #: CPN036

$75.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Gray
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443664 Mfr #: CPN036
Width: 36"Color: Gray
Material: SteelDepth: 18"
Height: 75"Item: Panel kit
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Panel Kit, Material Steel, Gray

Reviews