Panel Kit, Tan, 36 In. W, 18 In. D, 75 In. H

EDSAL| Zoro #: G1710107| Mfr #: CPN036TN

$75.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Tan
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710107 Mfr #: CPN036TN
Width: 36"Color: Tan
Material: SteelDepth: 18"
Height: 75"Item: Panel kit
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Panel Kit, Material Steel, Tan

Reviews