DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Panel Kit, Gry, 36 In. W, 24 In. D, 75 In. H

EDSAL| Zoro #: G1210063| Mfr #: CPN037

$87.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Gray
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210063 Mfr #: CPN037
Width: 36"Color: Gray
Material: SteelDepth: 24"
Height: 75"Item: Panel kit
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Panel Kit, Material Steel, Gray

Reviews