KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Kit, Tan, 36 In. W, 24 In. D, 85 In. H

EDSAL| Zoro #: G1316201| Mfr #: CPN041TN

$137.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Panel kit
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316201 Mfr #: CPN041TN
Width: 36"Item: Panel kit
Color: TanDepth: 24"
Height: 85"Assembly: Unassembled
Material: steelCountry of Origin (subject to change): United States

Description

Panel Kit, Material Steel, Tan, Unassembled, Width 36 In., Depth 24 In., Height 85 In.

Reviews