Pick Rack Bench Storage Unit, 21-1/2In H

VALUE BRAND| Zoro #: G0835301| Mfr #: 1W784

$69.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835301 Mfr #: 1W784
Overall Width: 35-5/8"Finish: Powder Coated
Capacity per Shelf: 75 lb.Item: Single Sided Pick Rack
Overall Depth: 12-3/4"Overall Height: 21-1/2"
Load Capacity: 225 lb.Material: Steel Rack/Cardboard Bins
Color: Gray Rack/White BinsBin Color: White
Country of Origin (subject to change): China

Product Description

Single Sided Pick Rack, Overall Depth 12-3/4 In., Overall Width 35-5/8 In., Overall Height 21-1/2 In., Load Capacity 225 lb., Capacity per Shelf 75 lb., Gray Rack/White Bins, Bin Color White, Powder Coated Finish, Material Steel Rack/Cardboard Bins

Product Reviews