Pick Rack Floor Storage Unit, 61-3/8In H

VALUE BRAND| Zoro #: G0994271| Mfr #: 1W785

$161.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994271 Mfr #: 1W785
Overall Width: 35-5/8"Finish: Powder Coated
Capacity per Shelf: 75 lb.Item: Single Sided Pick Rack
Overall Depth: 12-3/4"Number of Shelves: 8
Overall Height: 61-3/8"Load Capacity: 600 lb.
Material: SteelColor: Gray
Country of Origin (subject to change): United States

Product Description

Single Sided Pick Rack, Overall Depth 12-3/4 In., Overall Width 35-5/8 In., Overall Height 61-3/8 In., Number of Shelves 8, Load Capacity 600 lb., Capacity per Shelf 75 lb., Gray , Powder Coated Finish, Material Steel

Product Reviews