Post Kit, 85 In., Steel

EDSAL| Zoro #: G0715723| Mfr #: 85UC-S

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Closed Add-On (2) Angle (1) Box
Item: Post Kit
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715723 Mfr #: 85UC-S
Includes: Closed Add-On (2) Angle (1) BoxItem: Post Kit
Material: steelNumber of Posts per Kit: 4
Length: 85"Country of Origin (subject to change): United States

Description

Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel, Includes Closed Add-On (2) Angle (1) Box

Reviews