DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Additional Shelf Level, W 60 In, D 24 In

EDSAL| Zoro #: G1708567| Mfr #: ERZ6024

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity (Lb.): 1500
Construction: Particleboard
Width (In.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708567 Mfr #: ERZ6024
Load Capacity (Lb.): 1500Construction: Particleboard
Width (In.): 60Finish: Powder Coated
Color: GrayLength (In.): 60
Beam Capacity (Lb.): 1500Decking: Particleboard
Depth (In.): 24Item: Shelf
Height (In.): 2-3/4Country of Origin (subject to change): United States

Description

Additional Shelf Level, Width 60 In, Depth 24 In, Load Capacity 1500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G1001576, **2EKN1**

Reviews