Shelf Riser, 60 W x 15 D x 18 in. H, Putty

EDSAL| Zoro #: G0305514| Mfr #: TB1275

$610.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305514 Mfr #: TB1275
Finish: Powder CoatedWidth: 60"
Color: PuttyIncludes: ESD Almond Solid Color Laminate
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentItem: Shelf Riser
Height: 18"Depth: 15"
Material: ESD LaminateFor Use With: Electronic Tech Benches
Assembly: UnassembledLoad Capacity: 150 lb.
Country of Origin (subject to change): United States

Product Description

Shelf Riser, Width 60 In., Depth 15 In., Height 18 In., Material ESD Laminate, Load Capacity 150 lb., For Use With Electronic Tech Benches, Putty, Finish Powder Coated, Assembly Unassembled, Includes ESD Almond Solid Color Laminate

Product Reviews

Save 15%. Sign up for Z-mail.