Shelf Riser, 72 W x 15 D x 18 in. H, Putty

EDSAL| Zoro #: G2473755| Mfr #: TB1274

$347.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Color: Putty
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473755 Mfr #: TB1274
Finish: Powder CoatedColor: Putty
Height: 18"Width: 72"
Assembly: UnassembledDepth: 15"
For Use With: Electronic Tech BenchesLoad Capacity: 150 lb.
Material: Plastic LaminateItem: Shelf Riser
Includes: Non Conductive Plastic LaminateGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Shelf Riser, Width 72 In., Depth 15 In., Height 18 In., Material Plastic Laminate, Load Capacity 150 lb., For Use With Electronic Tech Benches, Putty, Finish Powder Coated, Assembly Unassembled, Includes Non Conductive Plastic Laminate

Reviews