TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Shelf Riser, 72 W x 15 D x 18 in. H, Putty

EDSAL| Zoro #: G2315126| Mfr #: TB1276

$674.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Color: PuttyHeight: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315126 Mfr #: TB1276
Load Capacity: 150 lb.Color: Putty
Height: 18"Material: ESD Laminate
For Use With: Electronic Tech BenchesIncludes: ESD Almond Solid Color Laminate
Item: Shelf RiserFinish: Powder Coated
Assembly: UnassembledWidth: 72"
Depth: 15"Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Shelf Riser, Width 72 In., Depth 15 In., Height 18 In., Material ESD Laminate, Load Capacity 150 lb., For Use With Electronic Tech Benches, Putty, Finish Powder Coated, Assembly Unassembled, Includes ESD Almond Solid Color Laminate

Reviews