DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Additional Shelf, Steel, 22 ga., Tan, PK5

EDSAL| Zoro #: G1036357| Mfr #: S12-5TN

$52.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Tan
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036357 Mfr #: S12-5TN
Width: 36"Color: Tan
Material: SteelDepth: 12"
Finish: Baked EnamelGauge: 22
Item: ShelfShelf Capacity: 400 lb.
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Tan, Shelf Capacity 400 lb., Package Quantity 5

Reviews