Shelves, 22 ga., Gray, 36 In. W, PK5

EDSAL| Zoro #: G1814802| Mfr #: UC5220-5

$58.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Includes: Hardware
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814802 Mfr #: UC5220-5
Width: 36"Includes: Hardware
Color: GrayMaterial: Steel
Height: 1"Finish: Powder Coated
Gauge: 22Item: Shelf
Assembly: UnassembledDepth: 12"
Country of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Gray, Includes Hardware, Package Quantity 5

Reviews