Shelves, 22 ga., Gray, 48 In. W, PK5

EDSAL| Zoro #: G1714894| Mfr #: UC5250-5

$83.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Gray
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714894 Mfr #: UC5250-5
Width: 48"Color: Gray
Material: SteelHeight: 1"
Finish: Powder CoatedGauge: 22
Item: ShelfAssembly: Unassembled
Depth: 12"Country of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Gray, Package Quantity 5

Reviews