HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Additional Shelf, Gray, 36 In. W, PK5

EDSAL| Zoro #: G1905215| Mfr #: S18-5

$54.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Includes: Shelf Clips
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905215 Mfr #: S18-5
Width: 36"Includes: Shelf Clips
Color: GrayAssembly: Unassembled
Material: SteelGauge: 22
Item: ShelfShelf Capacity: 400 lb.
Depth: 18"Country of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Gray, Shelf Capacity 400 lb., Includes Shelf Clips, Package Quantity 5

Reviews