HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shelves, 14 ga., 48 In. W, 24 In. D, PK5

EDSAL| Zoro #: G1573083| Mfr #: 1206-S

$267.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Gray
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573083 Mfr #: 1206-S
Width: 48"Color: Gray
Material: SteelDepth: 24"
Gauge: 14Item: Shelf
Shelf Capacity: 3000 lb.Country of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 14, Gray, Shelf Capacity 3000 lb., Package Quantity 5

Reviews