KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelves, 14 ga., Gray, 60 In. W, PK5

EDSAL| Zoro #: G0784856| Mfr #: 1207-S

$281.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Shelves
Shelf Capacity: 3000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784856 Mfr #: 1207-S
Width: 60"Item: Shelves
Shelf Capacity: 3000 lb.Material: steel
Depth: 24"Gauge: 14
Color: GrayCountry of Origin (subject to change): United States

Description

Shelves, Material Steel, Gauge 14, Gray, Width 60 In., Depth 24 In., Shelf Capacity 3000 lb., Package Quantity 5

Reviews