Shelves, 20 ga., Gray, 36 In. W, PK5

EDSAL| Zoro #: G1945842| Mfr #: UC5030-5

$73.27 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945842 Mfr #: UC5030-5
Material: steelItem: Shelves
Color: GrayHeight: 1"
Gauge: 20Finish: Powder Coated
Depth: 18"Assembly: Unassembled
Width: 36"Country of Origin (subject to change): United States

Product Description

Shelves, Material Steel, Gauge 20, Gray, Unassembled, Width 36 In., Depth 18 In., Height 1 In., Finish Powder Coated, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.