KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelves, 20 ga., Gray, 48 In. W, PK5

EDSAL| Zoro #: G0837654| Mfr #: UC5060-5

$118.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Shelves
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837654 Mfr #: UC5060-5
Width: 48"Item: Shelves
Color: GrayDepth: 18"
Height: 1"Finish: Powder Coated
Assembly: UnassembledMaterial: steel
Gauge: 20Country of Origin (subject to change): United States

Description

Shelves, Material Steel, Gauge 20, Gray, Unassembled, Width 48 In., Depth 18 In., Height 1 In., Finish Powder Coated, Package Quantity 5

Reviews