Shop Alternate Products

Edsal

Shelves, 20 ga., Gray, 48 In. W, PK5 (Discontinued)


Free Shipping & Returns


Key Features

  • Overall Height 1 in
  • Overall Width 48 in
  • Overall Depth 24 in
  • Finish Powder Coated
  • Color Gray
See all product information