Storage Cabinet, Gray, 66 In H, 30 In W

EDSAL| Zoro #: G0375715| Mfr #: 1UFD5

$222.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375715 Mfr #: 1UFD5
Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 66 In., Width of Cabinet 30 In., Depth of Cabinet 15 In., Method of Construction Boltless, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 175 lb., Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews