SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Storage Cabinet, Gray, 72 In H, 36 In W

EDSAL| Zoro #: G2126993| Mfr #: 1UFD7

$297.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126993 Mfr #: 1UFD7
Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 72 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Boltless, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 175 lb., Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews