PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Storage Cabinet, Gray, 78 In H, 36 In W

EDSAL| Zoro #: G1051845| Mfr #: 1UFE4

$344.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 24"Cabinet Strength Rating: CommercialCabinet Style: Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051845 Mfr #: 1UFE4
Overall Cabinet Depth: 24"Cabinet Strength Rating: Commercial
Cabinet Style: ShelvingGauge: 24
Cabinet Door Type: StandardIncludes: Handle
Locking Cabinet: YesNumber of Shelves: 4
Number of Drawers: 0Assembled/Unassembled: Unassembled
Cabinet Height Range: Full HeightNumber of Doors: 2
Method of Construction: BoltlessMaterial: Steel
Overall Cabinet Width: 36"Item: Storage Cabinet
Locking Points: 3 PointsFinish: Powder Coated
Cabinet Color: GrayCabinet Locking Mechanism: Keyed
Casters Included: NoCabinet Handle Style: Swing
Shelf Capacity: 175 lb.Overall Cabinet Height: 78"
Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Method of Construction Boltless, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 175 lb., Number of Doors 2, Cabinet Color Gray, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews