Storage Cabinet, Tan, 78 In H, 48 In W

EDSAL| Zoro #: G0872331| Mfr #: 1UFE7

$360.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cabinet Door Type: StandardMethod of Construction: BoltlessCabinet Style: Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872331 Mfr #: 1UFE7
Cabinet Door Type: StandardMethod of Construction: Boltless
Cabinet Style: ShelvingIncludes: Locking Handle
Number of Drawers: 0Number of Shelves: 4
Shelf Capacity: 175 lb.Overall Cabinet Width: 48"
Assembled/Unassembled: UnassembledCabinet Handle Style: Swing
Overall Cabinet Depth: 24"Cabinet Strength Rating: Commercial
Cabinet Height Range: Full HeightCabinet Color: Tan
Casters Included: NoCabinet Locking Mechanism: Keyed
Overall Cabinet Height: 78"Material: Steel
Gauge: 24Item: Storage Cabinet
Number of Doors: 2Finish: Powder Coated
Locking Cabinet: YesLocking Points: 3 Points
Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 In., Width of Cabinet 48 In., Depth of Cabinet 24 In., Method of Construction Boltless, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 175 lb., Number of Doors 2, Cabinet Color Tan, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews