DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelving Post Kit, Gray, 42 In. H

EDSAL| Zoro #: G1221333| Mfr #: CPK42GY

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 42"
Color: Gray
Item: Shelving Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221333 Mfr #: CPK42GY
Height: 42"Color: Gray
Item: Shelving PostMaterial: Steel
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Shelving Post, Material Steel, Gray

Reviews