Shelving Post Kit, Tan, 85 In. H

EDSAL| Zoro #: G1934694| Mfr #: CPK85TN

$34.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 85"
Color: Tan
Item: Shelving Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934694 Mfr #: CPK85TN
Height: 85"Color: Tan
Item: Shelving PostMaterial: Steel
Assembly: UnassembledCountry of Origin (subject to change): United States

Description

Shelving Post, Material Steel, Tan

Reviews