Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Stackable Drawer, 17W x 20D x 6-1/2H, Blue

EDSAL| Zoro #: G0757294| Mfr #: PSD3512B

$100.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Width: 17"
For Use With: All Workbenches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757294 Mfr #: PSD3512B
Material: steelWidth: 17"
For Use With: All WorkbenchesGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Includes: HardwareHeight: 6-1/2"
Depth: 20"Load Capacity: 75 lb.
Color: BlueFinish: Powder Coated
Assembly: AssembledCountry of Origin (subject to change): United States

Description

Stackable Drawer, Width 17 In., Depth 20 In., Height 6-1/2 In., Material Steel, Load Capacity 75 lb., For Use With All Workbenches, Blue, Finish Powder Coated, Assembly Assembled, Includes Hardware

Reviews