JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Storage Cabinet, Gray, 78 In H, 36 In W

EDSAL| Zoro #: G0433431| Mfr #: 1UFE2

$313.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433431 Mfr #: 1UFE2
Method of Construction: BoltlessOverall Cabinet Height: 78"
Cabinet Strength Rating: CommercialOverall Cabinet Width: 36"
Casters Included: NoGauge: 24
Cabinet Height Range: Full HeightCabinet Color: Gray
Cabinet Locking Mechanism: KeyedItem: Storage Cabinet
Number of Drawers: 0Cabinet Style: Shelving
Assembled/Unassembled: UnassembledCabinet Handle Style: Swing
Material: steelLocking Points: 3 Points
Overall Cabinet Depth: 18"Cabinet Door Type: Standard
Number of Shelves: 4Number of Doors: 2
Locking Cabinet: YesIncludes: Handle
Shelf Capacity: 175 lb.Finish: Powder Coated
Country of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Gray, Unassembled, Method of Construction Boltless, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 175 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Includes Handle, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Product Reviews

Save 15%. Sign up for Z-mail.