Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, Gray, 78 In. H, 36 In. W

  • Zoro #: G3870797
  • Mfr #: 3001
Edsal Storage Cabinet, Gray, 78 In. H, 36 In. W 3001
Edsal Storage Cabinet, Gray, 78 In. H, 36 In. W 3001
$323.25
  • Material - Cabinets: Steel
  • Locking Points: 3 Points
  • Number of Cabinet Shelves: 5
See full product details
Out of Stock

Edsal #3001 Specifications

  • Zoro #: G3870797
  • Mfr #: 3001
Material - Cabinets: Steel Locking Points: 3 Points
Number of Cabinet Shelves: 5 Number of Shelves: 5
Number of Doors: 2 Gauge: 20 ga.
Width of Cabinet: 36 in Mobile/Stationary: Stationary
Cabinet Color: Gray Cabinet Handle Style: Swing
Shelf Capacity: 225 lb Number of Drawers: 0
Cabinet Locking Mechanism: Keyed Cabinet Height Range: Full Height
Locking Cabinet: Yes Method of Construction: Bolted
Depth of Cabinet: 24 in Includes: (2) keys
Overall Cabinet Height: 78" Cabinet Strength Rating: Commercial
Cabinet Door Type: Standard Height of Cabinet: 78 in
Material: Steel Item - Storage Cabinets: Storage Cabinet
Overall Cabinet Depth: 24" Cabinet Style: Shelving
Finish - Cabinets: Powder Coated Item: Storage Cabinet
No. of Drawers: 0 Finish: Powder Coated
Assembled/Unassembled: Unassembled Casters Included: No
Overall Cabinet Width: 36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heavy-duty, industrial, and commercial are the three main categories of cabinets from which to select. Take a look at the features for Edsal Storage Cabinet. Material: Steel.

Reviews of Edsal #3001