KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, H 72, W 36, D 18, 4 Shelves

EDSAL| Zoro #: G0852381| Mfr #: COS-SV72H

$478.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 18"
Cabinet Handle Style: Recessed
Caster Wheel Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852381 Mfr #: COS-SV72H
Overall Cabinet Depth: 18"Cabinet Handle Style: Recessed
Caster Wheel Dia.: 5"Gauge: 22
Assembled/Unassembled: AssembledCaster Type: (4) Swivel
Item: Mobile Storage CabinetNumber of Doors: 2
Casters Included: YesOverall Cabinet Width: 36"
Cabinet Style: ShelvingIncludes: 2 keys
Number of Shelves: 2Cabinet Door Type: Standard
Finish: Silver Vein/Powder CoatedCabinet Color: Black
Cabinet Height Range: Full HeightOverall Cabinet Height: 72"
Cabinet Strength Rating: CommercialNumber of Drawers: 0
Cabinet Locking Mechanism: KeyedLocking Points: 3 Points
Material: steelLocking Cabinet: Yes
Shelf Capacity: 150 lb.Country of Origin (subject to change): United States

Description

Mobile Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Assembled, 22 Gauge, Overall Cabinet Height 72 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 2, Number of Drawers 0, Caster Type (4) Swivel, Caster Wheel Dia. 5 In., Material Steel, Finish Silver Vein/Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards -, Includes 2 Keys, Casters Included Yes

Reviews