JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Storage Cabinet, Tan, 42 In H, 36 In W

EDSAL| Zoro #: G1819334| Mfr #: 1UFD2

$182.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819334 Mfr #: 1UFD2
Cabinet Door Type: StandardOverall Cabinet Height: 42"
Overall Cabinet Depth: 18"Cabinet Locking Mechanism: Keyed
Method of Construction: BoltlessOverall Cabinet Width: 36"
Locking Points: 3 PointsCabinet Style: Shelving
Item: Storage CabinetAssembled/Unassembled: Unassembled
Cabinet Color: TanGauge: 24
Casters Included: NoCabinet Height Range: Counter Height
Number of Shelves: 2Locking Cabinet: Yes
Number of Drawers: 0Cabinet Handle Style: Swing
Cabinet Strength Rating: CommercialFinish: Powder Coated
Shelf Capacity: 175 lb.Material: steel
Includes: HandleNumber of Doors: 2
Country of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Tan, Unassembled, Method of Construction Boltless, 24 Gauge, Overall Cabinet Height 42 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 2, Number of Drawers 0, Material Steel, Finish Powder Coated, 175 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Includes Handle, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Product Reviews

Save 15%. Sign up for Z-mail.