KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, Tan, 78 In H, 36 In W

EDSAL| Zoro #: G1528064| Mfr #: 1UFE3

$366.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cabinet Strength Rating: Commercial
Overall Cabinet Depth: 24"
Cabinet Handle Style: Swing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528064 Mfr #: 1UFE3
Cabinet Strength Rating: CommercialOverall Cabinet Depth: 24"
Cabinet Handle Style: SwingAssembled/Unassembled: Unassembled
Item: Storage CabinetNumber of Doors: 2
Casters Included: NoOverall Cabinet Width: 36"
Includes: HandleNumber of Shelves: 4
Cabinet Door Type: StandardFinish: Powder Coated
Cabinet Color: TanCabinet Height Range: Full Height
Shelf Capacity: 175 lb.Overall Cabinet Height: 78"
Number of Drawers: 0Cabinet Style: Shelving
Cabinet Locking Mechanism: KeyedLocking Points: 3 Points
Material: steelLocking Cabinet: Yes
Gauge: 24Method of Construction: Boltless
Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Tan, Unassembled, Method of Construction Boltless, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 175 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Includes Handle, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews