KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stringer, 72 W x 1 D x 5 in. H, Gray

EDSAL| Zoro #: G0894966| Mfr #: ST72

$30.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 72"
Includes: Hardware
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894966 Mfr #: ST72
Width: 72"Includes: Hardware
Color: GrayFinish: Powder Coat
Assembly: AssembledItem: Stringer
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentFor Use With: 72" Workbench Top
Depth: 1"Height: 5"
Material: steelCountry of Origin (subject to change): United States

Description

Stringer, Width 72 In., Depth 1 In., Height 5 In., Material Steel, For Use With 72 In. Workbench Top, Gray, Finish Powder Coat, Assembly Assembled, Includes Hardware

Reviews