Workbench, Laminate, 60" W, 30" D

EDSAL| Zoro #: G2403606| Mfr #: TBA60307

$544.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403606 Mfr #: TBA60307
Workbench/Table Frame Material: SteelFinish: Powder Coated
Item: WorkbenchWorkbench/Workstation Item: Workbench
Workbench/Table Assembly: UnassembledTop Thickness: 1-3/4"
Edge Type: StraightWorkbench/Table Leg Type: Straight
Workbench/Table Surface Material: LaminateWidth: 60"
Includes: (4) KnockoutsHeight: 37"
Depth: 30"Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 37 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1-3/4 In., Color Putty, Finish Powder Coated, Includes (4) Knockouts

Product Reviews

Save 15%. Sign up for Z-mail.