Wall Storage Cabinet, H 30, W 30, D 12

EDSAL| Zoro #: G0616472| Mfr #: COS-SVWALL

$150.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Shelves: 3Cabinet Door Type: StandardOverall Cabinet Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616472 Mfr #: COS-SVWALL
Number of Shelves: 3Cabinet Door Type: Standard
Overall Cabinet Width: 30"Overall Cabinet Height: 30"
Includes: Mounting Hardware and 2 KeysCabinet Handle Style: Recessed
Number of Doors: 2Locking Cabinet: Yes
Assembled/Unassembled: AssembledShelf Capacity: 150 lb.
Cabinet Locking Mechanism: KeyedOverall Cabinet Depth: 12"
Cabinet Color: Black/SilverMethod of Construction: Welded
Locking Points: 2 PointsGauge: 22
Cabinet Strength Rating: CommercialStandards: N/A
Finish: Silver Vein/Textured Black Powder CoatedItem: Wall Cabinet
Country of Origin (subject to change): United States

Description

Wall Cabinet, Height of Cabinet 30 In., Width of Cabinet 30 In., Depth of Cabinet 12 In., Cabinet Door Type Standard, Cabinet Locking Mechanism Keyed, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 2, Load Capacity 100 lb., Method of Construction Welded, Mounting Hardware Included Yes, Cabinet Color Black/Silver, Net Weight 55 lb., Assembled, 22 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 16 In., 150 lb. Shelf Capacity

Reviews