Workbench, Laminate, 72" W, 30" D

EDSAL| Zoro #: G2454593| Mfr #: TBA72308

$750.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454593 Mfr #: TBA72308
Finish: Powder CoatedWidth: 72"
Includes: Stringers, HardwareItem: Workbench
Height: 37"Depth: 30"
Workbench/Table Leg Type: StraightWorkbench/Workstation Item: Workbench
Workbench/Table Frame Material: SteelWorkbench/Table Surface Material: Laminate
Workbench/Table Assembly: UnassembledEdge Type: Straight
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 37 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Color Putty, Finish Powder Coated, Includes Stringers, Hardware

Product Reviews

Save 15%. Sign up for Z-mail.