Workbench, Laminate, 72" W, 30" D

EDSAL| Zoro #: G0669767| Mfr #: TBP72305

$530.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669767 Mfr #: TBP72305
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchWorkbench/Workstation Item: Workbench
Workbench/Table Assembly: UnassembledWorkbench/Table Leg Type: Straight
Workbench/Table Surface Material: LaminateWidth: 72"
Includes: Stringers, HardwareHeight: 37"
Depth: 30"Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 37 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Color Putty, Finish Powder Coated, Includes Stringers, Hardware

Product Reviews

Save 15%. Sign up for Z-mail.