20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Workbench, Laminate, 72" W, 36" D

EDSAL| Zoro #: G1720546| Mfr #: TBA72309

$855.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720546 Mfr #: TBA72309
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Workbench/Table Leg Type: StraightWorkbench/Table Surface Material: Laminate
Width: 72"Item: Workbench
Includes: Stringers, HardwareHeight: 37"
Depth: 36"Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 37 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Color Putty, Finish Powder Coated, Includes Stringers, Hardware

Product Reviews

Save 15%. Sign up for Z-mail.