Workbench, Laminate, 72" W, 36" D

EDSAL| Zoro #: G2472994| Mfr #: TBP72306

$476.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472994 Mfr #: TBP72306
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Workbench Item: WorkbenchWorkbench/Table Assembly: Unassembled
Depth: 36"Workbench/Table Leg Type: Straight
Workbench/Table Surface Material: LaminateWidth: 72"
Item: WorkbenchIncludes: Stringers, Hardware
Height: 37"Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 37 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Color Putty, Finish Powder Coated, Includes Stringers, Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.