HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Workbench, Cabinet, Top Width 60 In.

EDSAL| Zoro #: G2380874| Mfr #: CB2000T

$397.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Includes: Open Cabinet w/ (2) Shelves, Laminate Top Not Included
Number of Drawers: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380874 Mfr #: CB2000T
Width: 60"Includes: Open Cabinet w/ (2) Shelves, Laminate Top Not Included
Number of Drawers: 0Cabinet Workbench Item: Cabinet Workbench
Height: 34"Item: Cabinet Workbench
Workbench/Table Frame Material: SteelDepth: 30"
Country of Origin (subject to change): United States

Description

Workbench, Cabinet, Top Width (In.) 60, Overall Bench Height (In.) 34, Overall Bench Depth (In.) 30, Shelf Width (In.) 28, Shelf Depth (In.) 27, Includes Open Cabinet w/ (2) Shelves, Laminate Top Not Included

Reviews