Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Workbench, Laminate, 72" W, 30" D
  • Zoro #: G0300343
  • Mfr #: 4TW75
$823.79
  • Workbench Item: Workbench
  • Width: 72"
  • Workbench/Work Table Type: Freestanding
See full product details
This item ships free.

Edsal #4TW75 Specifications

  • Zoro #: G0300343
  • Mfr #: 4TW75
Workbench Item: Workbench Width: 72"
Workbench/Work Table Type: Freestanding Edge Type: Straight
Workbench/Table Surface Material: Laminate Load Capacity: 2000 lb.
Height: 34" Includes: (4) Drawer Ped, (3) Drawer Ped, Plastic Laminate Top
Workbench/Table Assembly: Unassembled Workbench/Table Leg Type: Pedestal
Workbench/Table Frame Material: Steel Color: Gray
Depth: 30" Top Thickness: 1-3/4"
Item: Workbench Finish: Powder Coated
Workbench/Workstation Item: Workbench Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2000 lb., Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Pedestal, Workbench/Table Assembly Unassembled, Top Thickness 1-3/4 In., Color Gray, Edge Type Straight, Finish Powder Coated, Includes (4) Drawer Ped, (3) Drawer Ped, Plastic Laminate Top

Reviews of Edsal #4TW75