Workbench, Particleboard, 90" W, 25" D

EDSAL| Zoro #: G1330621| Mfr #: COS-SVBNCH

$353.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Stringers, Hardware
Workbench/Table Surface Material: Particleboard
Workbench/Table Leg Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330621 Mfr #: COS-SVBNCH
Includes: Stringers, HardwareWorkbench/Table Surface Material: Particleboard
Workbench/Table Leg Type: StraightItem: Workbench
Finish: Powder CoatedTop Thickness: 1-1/2"
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Workbench/Table Frame Material: SteelHeight: 36"
Depth: 25"Edge Type: Straight
Width: 90"Gauge: 16 ga.
Load Capacity: 4000 lb.Color: Black
Country of Origin (subject to change): United States

Description

Workbench, Load Capacity 4000 lb., Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 90 In., Depth 25 In., Height 36 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1-1/2 In., Color Black, Finish Powder Coated, Includes Stringers, Hardware, Gauge 16 ga.

Reviews